Square Tube, .AL, 1 1/4 In Inside Sq, 6 ft

VALUE BRAND| Zoro #: G1001454| Mfr #: 6ALP7

$30.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1/8"
Length: 6 ft.
Finish: Mill
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001454 Mfr #: 6ALP7
Wall Thickness: 1/8"Length: 6 ft.
Finish: MillLength Tolerance: +/-3.000"
Typical Hardness: 60Wall Thickness Tolerance: +/-0.015"
Type: Corrosion ResistantMaterial: Aluminum
Temper: T52Inside Square: 1 1/4"
Item: Tubing, SquareHardness Scale: BHN
Outside Square: 1 1/2"Outside Tolerance: +/-0.014"
Tensile Strength (PSI): 27,000Alloy Type: 6063
Typical Yield Strength (PSI): 21,000Standards: ASTMB221
Country of Origin (subject to change): Multiple

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/2", Inside Square 1 1/4", Wall Thickness 1/8", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-3.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews