KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Tube, .AL, 1 3/4 In Inside Sq, 3 ft

VALUE BRAND| Zoro #: G1546063| Mfr #: 6ALP2

$24.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Inside Square: 1 3/4"
Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546063 Mfr #: 6ALP2
Type: Corrosion ResistantInside Square: 1 3/4"
Length: 3 ft.Wall Thickness: 1/8"
Typical Yield Strength (PSI): 21,000Outside Square: 2"
Outside Tolerance: +/-0.024"Wall Thickness Tolerance: +/-0.015"
Hardness Scale: BHNAlloy Type: 6063
Typical Hardness: 60Item: Tubing, Square
Finish: MillTemper: T52
Tensile Strength (PSI): 27,000Material: Aluminum
Standards: ASTMB221Length Tolerance: +/-2.000"
Country of Origin (subject to change): Multiple

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 2", Inside Square 1 3/4", Wall Thickness 1/8", Length 3 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.024", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-2.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews