Zoro Select
Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 6 ft. L.
Mfr # T63S2X.125-72
Zoro # G1491156
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 2 in
- Alloy Type 6063
- Finish Mill
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. T63S2X.125-36
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 1 ft. L. T63S2X.125-12
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. 6994_72_0
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L 6844_24_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. 7061_6_0
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. 20531_72_0
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L 21831_36_0
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L 14999_36_0
- ZORO SELECT Aluminum Round Tube 2024, 36 in Overall L 12837_36_0
- ONLINEMETALS Bar-Round, Carbon Steel, 1018 Alloy Type, 24 L. 15949
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W 1145_24_0
- Zoro Select Aluminum Tube Stock