20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Square Tube, .AL, 2 3/4 In Inside Sq, 6 ft

VALUE BRAND| Zoro #: G2119503| Mfr #: 6ALN8

$61.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119503 Mfr #: 6ALN8
Finish: MillTemper: T52
Alloy Type: 6063Standards: ASTMB221
Hardness Scale: BHNItem: Tubing, Square
Typical Hardness: 60Type: Corrosion Resistant
Material: AluminumTypical Yield Strength (PSI): 21, 000
Tensile Strength (PSI): 27, 000Inside Square: 2 3/4"
Wall Thickness Tolerance: +/-0.015"Wall Thickness: 1/8"
Length Tolerance: +/-3.000"Length: 6 ft.
Outside Tolerance: +/-0.024"Outside Square: 3"
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 3", Inside Square 2 3/4", Wall Thickness 1/8", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.024", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-3.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221
Save 15%. Sign up for Z-mail.