Square U bolts, 4 Lx6 Hx3/8 In W

VALUE BRAND| Zoro #: G1840307| Mfr #: 1WBF6

$8.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840307 Mfr #: 1WBF6
Item: U-BoltFinish: zinc
Includes: Plate and NutsType: Square
Material: steelInside Length: 6"
Inside Width: 4"Thread Length: 3-1/2"
Thread Size: 3/8"Country of Origin (subject to change): China

Product Description

U bolts, Square, Material Steel, Zinc Finish, Length 6 In, Height 6 In, Width 4 In, Thread Length 3 3/4 In, Wire Dia 3/8 In, Includes Plate and Nuts

Product Reviews

Save 15%. Sign up for Z-mail.