Square Washer, 1/4" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G2095651| Mfr #: 138351

$3.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095651 Mfr #: 138351
Thickness Tolerance: +/-0.030"System of Measurement: Inch
Thickness: 1/4"Item: Square Washer
Outside Dia.: 2"Material: 18-8 Stainless Steel
Inside Dia.: 5/16"Finish: Plain
Rockwell Hardness: B70Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 1/4 In., Inside Dia. 5/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material 18-8 Stainless Steel, Finish Plain, Thickness Tolerance +/-0.030 In., Rockwell Hardness B70

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.