Square Washer, 3/4" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G1996041| Mfr #: Z8958SS

$3.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996041 Mfr #: Z8958SS
Thickness Tolerance: +/-0.030"System of Measurement: Inch
Thickness: 1/4"Item: Square Washer
Outside Dia.: 2"Fits Bolt Sizes: 3/4"
Material: 18-8 Stainless SteelInside Dia.: 13/16"
Finish: PlainRockwell Hardness: B70
Country of Origin (subject to change): United States

Product Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 3/4 In., Inside Dia. 13/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material 18-8 Stainless Steel, Finish Plain, Thickness Tolerance +/-0.030 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.