Square Washer, 3/8" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G2177445| Mfr #: Z8952SS

$3.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70
Fits Bolt Sizes: 3/8"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177445 Mfr #: Z8952SS
Rockwell Hardness: B70Fits Bolt Sizes: 3/8"
Finish: PlainThickness Tolerance: +/-0.030"
Item: Square WasherOutside Dia.: 2"
Material: 18-8 Stainless SteelThickness: 1/4"
Inside Dia.: 7/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 3/8 In., Inside Dia. 7/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material 18-8 Stainless Steel, Finish Plain, Thickness Tolerance +/-0.030 In., Rockwell Hardness B70

Reviews