20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Square Washer, 3/8" Bolt, Steel, 2" OD

VALUE BRAND| Zoro #: G1510406| Mfr #: Z8952G

$2.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510406 Mfr #: Z8952G
Thickness Tolerance: +/-0.030"System of Measurement: Inch
Thickness: 1/4"Item: Square Washer
Outside Dia.: 2"Fits Bolt Sizes: 3/8"
Material: SteelInside Dia.: 7/16"
Finish: GalvanizedRockwell Hardness: B49
Country of Origin (subject to change): United States

Product Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 3/8 In., Inside Dia. 7/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material Steel, Finish Galvanized, Thickness Tolerance +/-0.030 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.