KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Washer, 3/8" Bolt, Steel, 2" OD

VALUE BRAND| Zoro #: G0634173| Mfr #: Z8952H

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B49
Item: Square Washer
Fits Bolt Sizes: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634173 Mfr #: Z8952H
Rockwell Hardness: B49Item: Square Washer
Fits Bolt Sizes: 3/8"Inside Dia.: 7/16"
Thickness Tolerance: +/-0.030"Finish: black oxide
System of Measurement: InchThickness: 1/4"
Material: Case Hardened SteelOutside Dia.: 2"
Country of Origin (subject to change): United States

Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 3/8 In., Inside Dia. 7/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material Case Hardened Steel, Finish Black Oxide, Thickness Tolerance +/-0.030 In., Rockwell Hardness B49

Reviews