Zoro Select
Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8956SS
Zoro # G2119065
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish Z8940-188
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish Z8781-188
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Zinc Plated Finish Z8927-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8882-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z8952H
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel, Plain Finish Z8960-188
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish Z8755-188
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/4 in 18-8 Stainless Steel, Plain Finish Z8784-188
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish Z8738-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish Z8942-BOX
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish Z8958SS
- Zoro Select General Washers