Square Washer, 5/8" Bolt, Steel, 2" OD

VALUE BRAND| Zoro #: G2197736| Mfr #: Z8956H

$2.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197736 Mfr #: Z8956H
System of Measurement: InchThickness Tolerance: +/-0.030"
Thickness: 1/4"Item: Square Washer
Outside Dia.: 2"Rockwell Hardness: B49
Fits Bolt Sizes: 5/8"Material: Case Hardened Steel
Inside Dia.: 11/16"Finish: Black Oxide
Country of Origin (subject to change): United States

Product Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 5/8 In., Inside Dia. 11/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material Case Hardened Steel, Finish Black Oxide, Thickness Tolerance +/-0.030 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.