KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Washer, 7/8" Bolt, 18-8 SS, 2" OD

VALUE BRAND| Zoro #: G2450646| Mfr #: Z8960SS

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B70
Item: Square Washer
Fits Bolt Sizes: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450646 Mfr #: Z8960SS
Rockwell Hardness: B70Item: Square Washer
Fits Bolt Sizes: 7/8"Inside Dia.: 15/16"
Thickness Tolerance: +/-0.030"Finish: Plain
System of Measurement: InchThickness: 1/4"
Material: 18-8 Stainless SteelOutside Dia.: 2"
Country of Origin (subject to change): United States

Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 7/8 In., Inside Dia. 15/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material 18-8 Stainless Steel, Finish Plain, Thickness Tolerance +/-0.030 In., Rockwell Hardness B70

Reviews