JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Square Washer, 7/8" Bolt, Steel, 2" OD

VALUE BRAND| Zoro #: G2446561| Mfr #: Z8960G

$7.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446561 Mfr #: Z8960G
System of Measurement: InchOutside Dia.: 2"
Item: Square WasherThickness: 1/4"
Thickness Tolerance: +/-0.030"Fits Bolt Sizes: 7/8"
Material: steelInside Dia.: 15/16"
Finish: GalvanizedRockwell Hardness: B49
Country of Origin (subject to change): United States

Product Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 7/8 In., Inside Dia. 15/16 In., Outside Dia. 2 In., Thickness 1/4 In., Material Steel, Finish Galvanized, Thickness Tolerance +/-0.030 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.