20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M10 Zinc Plated Finish Steel Square Beveled Washers, 10 pk.

VALUE BRAND| Zoro #: G0504445| Mfr #: 6GA12

$7.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0504445 Mfr #: 6GA12
Item: Square Beveled WasherApplication: Used for Structural Leveling with Bolts up to Property Class 5.6 Steel
Length: 22mmInside Dia.: 11mm
Finish: ZincThickness Tolerance: +/-1.0mm
Meets/Exceeds: DIN 435Thickness: 4.6mm
Fits Bolt Sizes: M10Width: 22mm
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Square Beveled Washer, Steel, Zinc Plated Finish, Fits Bolt Sizes M10, Hole Dia 11mm, Width 22mm, Length 22mm, Thickness 4.6mm, Thickness Tolerance +/-1.0 In, Used For Structural Leveling With Bolts Up To Property Class 5.6 Steel, For Use With I-Sections, Meets/Exceeds DIN 435, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.