KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12 Zinc Plated Finish Steel Square Beveled Washers, 10 pk.

VALUE BRAND| Zoro #: G2157014| Mfr #: 6GA14

$11.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 26mm
Inside Dia.: 14mm
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157014 Mfr #: 6GA14
Width: 26mmInside Dia.: 14mm
Length: 30mmMeets/Exceeds: DIN 435
Item: Square Beveled WasherFinish: zinc
For Use With: I-SectionsFits Bolt Sizes: M12
Application: Used for Structural Leveling with Bolts up to Property Class 5.6 SteelPackage Quantity: 10
Thickness Tolerance: +/-1.2mmThickness: 6.2mm
Material: steelCountry of Origin (subject to change): Multiple

Description

Square Beveled Washer, Steel, Zinc Plated Finish, Fits Bolt Sizes M12, Hole Dia 14mm, Width 26mm, Length 30mm, Thickness 6.2mm, Thickness Tolerance +/-1.2 In, Used For Structural Leveling With Bolts Up To Property Class 5.6 Steel, For Use With I-Sections, Meets/Exceeds DIN 435, Package 10

Reviews