KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8 Zinc Plated Finish Steel Square Beveled Washers, 10 pk.

VALUE BRAND| Zoro #: G2291554| Mfr #: 6GA10

$11.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 22mm
Inside Dia.: 9mm
Length: 22mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291554 Mfr #: 6GA10
Width: 22mmInside Dia.: 9mm
Length: 22mmMeets/Exceeds: DIN 435
Item: Square Beveled WasherFinish: zinc
For Use With: I-SectionsFits Bolt Sizes: M8
Application: Used for Structural Leveling with Bolts up to Property Class 5.6 SteelPackage Quantity: 10
Thickness Tolerance: +/-1.0mmThickness: 4.6mm
Material: steelCountry of Origin (subject to change): Multiple

Description

Square Beveled Washer, Steel, Zinc Plated Finish, Fits Bolt Sizes M8, Hole Dia 9mm, Width 22mm, Length 22mm, Thickness 4.6mm, Thickness Tolerance +/-1.0 In, Used For Structural Leveling With Bolts Up To Property Class 5.6 Steel, For Use With I-Sections, Meets/Exceeds DIN 435, Package 10

Reviews