3/8" Compr x Stem Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1672781| Mfr #: 1BWL9

$58.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 3/8"
Connection Type: Comp. x Stem
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672781 Mfr #: 1BWL9
Valve Basic Body Material: Stainless SteelPipe Size: 3/8"
Connection Type: Comp. x StemStem Material: Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 2-Piece
Max. Pressure: 500 psi CWPBall Valve Product Group: Manual
Port: FullStem Type: Blowout Proof
Seat Material: PTFETube Size: 3/8"
Body Style: InlineItem: Ball Valve
Temp. Range: 40 Degrees to 200 Degrees FStandards: ASTM A351-ZF8M
Ball Material: 316 stainless steelCountry of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Tube Size 3/8 In., Connection Type Comp. x Stem, Full Port, Max. Pressure 500 psi CWP, Temp. Range 40 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews