KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Flanged Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0997001| Mfr #: SV50116M004

$184.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Locking Lever
Features: 150# Flanged
Max. Pressure: 275 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997001 Mfr #: SV50116M004
Handle Type: Locking LeverFeatures: 150# Flanged
Max. Pressure: 275 psi CWPStandards: ASME B16.34
Ball Material: 316 stainless steelValve Basic Body Material: Stainless Steel
Ball Valve Product Group: ManualConnection Type: Flanged x Flanged
Pipe Size: 1/2"Compliance: NACE MR-01-75
Body Material: 316 Stainless SteelMax. Steam Pressure: 125 psi WSP
Port: FullBody Seal Material: PTFE
Seat Material: TFM(TM)Stem Type: Self-Adjusting
Body Style: InlineTemp. Range: 0 Degrees to 400 Degrees F
Handle Material: 300 Stainless Steel with PVC GripValve Structure: 2-Piece
Stem Material: 316 Stainless SteelItem: Ball Valve
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 275 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews