3/4" Flanged Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0877213| Mfr #: SV50116M006

$228.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: TFM(TM)
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877213 Mfr #: SV50116M006
Ball Valve Product Group: ManualSeat Material: TFM(TM)
Valve Structure: 2-PieceMax. Steam Pressure: 125 psi WSP
Pipe Size: 3/4"Compliance: NACE MR-01-75
Temp. Range: 0 Degrees to 400 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: 150# Flanged
Handle Material: 300 Stainless Steel with PVC GripPort: Full
Stem Type: Self-AdjustingBall Material: 316 stainless steel
Body Material: 316 Stainless SteelMax. Pressure: 275 psi CWP
Body Style: InlineStem Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelHandle Type: Locking Lever
Connection Type: Flanged x FlangedStandards: ASME B16.34
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/4 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 275 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews