4" Flanged Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1911917| Mfr #: SV50116M040

$1161.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 400 Degrees F
Item: Ball Valve
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911917 Mfr #: SV50116M040
Temp. Range: 0 Degrees to 400 Degrees FItem: Ball Valve
Ball Material: 316 stainless steelStem Type: Self-Adjusting
Compliance: NACE MR-01-75Handle Type: Locking Lever
Body Seal Material: PTFEPipe Size: 4"
Seat Material: TFM(TM)Body Style: Inline
Max. Pressure: 275 psi CWPConnection Type: Flanged x Flanged
Handle Material: Galvanized SteelValve Basic Body Material: Stainless Steel
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Ball Valve Product Group: ManualMax. Steam Pressure: 125 psi WSP
Body Material: 316 Stainless SteelStandards: ASME B16.34
Port: FullFeatures: 150# Flanged
Country of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 4 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 275 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material Galvanized Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews