20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1752432| Mfr #: SV50C76014

$550.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752432 Mfr #: SV50C76014
Valve Basic Body Material: Stainless SteelHandle Type: Locking Lever
Valve Structure: 2-PieceBody Seal Material: PTFE
Port: FullBall Material: 316 stainless steel
Stem Material: 316 Stainless SteelBody Material: 316 Stainless Steel
Ball Valve Product Group: ManualBody Style: Inline
Item: Ball ValvePipe Size: 1-1/2"
Temp. Range: 0 Degrees to 200 Degrees FFeatures: Actuator Mounting Pad
Connection Type: FNPT x FNPTCompliance: NACE MR-01-75 2002
Max. Pressure: 3000 psi CWPHandle Material: Zinc Plated Steel with PVC Grip
Standards: ASTM A351 CF8MStem Type: Blowout Proof
Seat Material: Delrin(R)Country of Origin (subject to change): Taiwan

Product Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 3000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Zinc Plated Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Save 15%. Sign up for Z-mail.