THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/4" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G0639895| Mfr #: 1WMZ6

$63.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 1-1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639895 Mfr #: 1WMZ6
Valve Basic Body Material: Stainless SteelPipe Size: 1-1/4"
Connection Type: FNPT x FNPTStem Material: 316 Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 2-Piece
Max. Pressure: 2000 psi CWPBall Valve Product Group: Manual
Port: StandardHandle Material: Stainless Steel with Vinyl Grip
Stem Type: Blowout ProofHandle Type: Locking Lever
Seat Material: PTFEBody Style: Inline
Item: Ball ValveTemp. Range: -25 Degrees to 450 Degrees F
Standards: ASTM A351-ZF8MBall Material: 316 stainless steel
Country of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 2000 psi CWP, Temp. Range -25 Degrees to 450 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews