Zoro Select
1/2 in Ball Valve, Stainless Steel, FNPT, Inline
Mfr # 06Q201N04012
Zoro # G1520267
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connectoin Type FNPT x FNPT
- Body Style Inline
- Valve Design 2-Piece
- Ball Material 316 stainless steel
Explore More Products
- ZORO SELECT 1/4 in Ball Valve, Stainless Steel, FNPT, Inline 06Q201N04014
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline 06Q201N04020
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline 06Q201N04114
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline G-SSTW-75
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline PVC 638-6B6B-F
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline 4351002300
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline G-BVOM-50
- ZORO SELECT 1-1/4" FNPT Chrome Brass Ball Valve Inline 107-826-CP
- ZORO SELECT Ball Valve, 1", 316 Th, FP 1000, 3 pcs. 4373001540
- APACHE Standard Bolted Ball Valve, Poly, 2" 49030060
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way 1601020
- Zoro Select Ball Valves