Zoro Select
1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-S3P1K-50
Zoro # G1657871
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range 0 Degrees to 400 Degrees F
- Handle Type Locking Lever
- Max. Pressure 1000 psi CWP
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline G-S3P1K-200
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline G-S3P1K-150
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline G-S3P1K-75
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline 6GD24
- ZORO SELECT 3/4" FNPT Brass Ball Valve with Drain Inline 1PYP1
- ZORO SELECT 1/4" Barb PVC Ball Valve 3-Way, Overall Length: 3.0" 6903290
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline 4353010440
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size 06S011N03030
- ZORO SELECT Check Valve, 2.56 in Overall L 06H041N01012
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline 3991190
- LEGEND VALVE 1/2" T-1002 BALL VALVE 101-063
- Zoro Select Valves