Stainless Steel Ball Valve Inline 1/4"

VALUE BRAND| Zoro #: G0933913| Mfr #: SV50C76002

$94.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933913 Mfr #: SV50C76002
Stem Type: Blowout ProofSeat Material: Delrin(R)
Max. Pressure: 3000 psi CWPBall Valve Product Group: Manual
Port: FullValve Structure: 2-Piece
Handle Material: Zinc Plated Steel with PVC GripFeatures: Actuator Mounting Pad
Stem Material: 316 Stainless SteelItem: Ball Valve
Body Seal Material: PTFECompliance: NACE MR-01-75 2002
Body Style: InlineConnection Type: FNPT x FNPT
Ball Material: 316 stainless steelHandle Type: Locking Lever
Temp. Range: 0 Degrees to 200 Degrees FPipe Size: 1/4"
Standards: ASTM A351 CF8MValve Basic Body Material: Stainless Steel
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Control the flow with a reliable ball valve from Value Brand. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The seat is made of Delrin(R) material. It fits a pipe size of 1/4". The body is made of 316 stainless steel material. The handle type is: locking lever. Features of this ball valve include: actuator mounting pad. It includes a full port. The handle is made of zinc plated steel with pvc grip material. The temperature range is from 0 degrees to 200 degrees F. The ball valve has a maximum pressure of 3000 psi CWP. It is NACE MR-01-75 2002. The ball is made of 316 Stainless Steel. It has a blowout proof stem made of 316 Stainless Steel. Standards include: ASTM A351 CF8M.

Product Reviews