1/4" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1089575| Mfr #: SV50F76002

$129.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Stainless Steel
Pipe Size: 1/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089575 Mfr #: SV50F76002
Valve Basic Body Material: Stainless SteelPipe Size: 1/4"
Connection Type: FNPT x FNPTStem Material: 316 Stainless Steel
Body Material: 316 Stainless SteelValve Structure: 2-Piece
Max. Pressure: 6000 psi CWPBody Seal Material: PTFE
Ball Valve Product Group: ManualFeatures: Actuator Mounting Pad
Port: FullHandle Material: 300 Stainless Steel with PVC Grip
Stem Type: Blowout ProofHandle Type: Locking Lever
Seat Material: Delrin(R)Body Style: Inline
Item: Ball ValveTemp. Range: 0 Degrees to 200 Degrees F
Compliance: NACE MR-01-75 2002Standards: ASTM A351 CF8M
Ball Material: 316 stainless steelCountry of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 6000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews