Stainless Steel Ball Valve Inline 2"

VALUE BRAND| Zoro #: G2337763| Mfr #: SV50F76020

$720.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337763 Mfr #: SV50F76020
Body Material: 316 Stainless SteelBall Valve Product Group: Manual
Valve Basic Body Material: Stainless SteelPort: Full
Valve Structure: 2-PieceStem Material: 316 Stainless Steel
Item: Ball ValveBody Seal Material: PTFE
Body Style: InlineBall Material: 316 Stainless Steel
Handle Type: Locking LeverTemp. Range: 0 Degrees to 200 Degrees F
Features: Actuator Mounting PadConnection Type: FNPT x FNPT
Compliance: NACE MR-01-75 2002Max. Pressure: 6000 psi CWP
Handle Material: 300 Stainless Steel with PVC GripStandards: ASTM A351 CF8M
Stem Type: Blowout ProofSeat Material: Delrin(R)
Pipe Size: 2"Country of Origin (subject to change): Taiwan

Product Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 6000 psi CWP, Temp. Range 0 Degrees to 200 Degrees F, Ball Material 316 Stainless Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.