SS Ball Valve, FNPT, 3 in

VALUE BRAND| Zoro #: G0705485| Mfr #: 1WMY9

$531.73 /ea

This item ships free. DetailsStandard ground shipping
Details:
Handle Material: Stainless Steel with Vinyl Grip
Temp. Range: -25 Degrees to 450 Degrees F
Item: Ball Valve

Technical Specifications

Zoro #: G0705485 Mfr #: 1WMY9
Handle Material: Stainless Steel with Vinyl GripTemp. Range: -25 Degrees to 450 Degrees F
Item: Ball ValveValve Basic Body Material: Stainless Steel
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Stem Type: Blowout ProofHandle Type: Locking Oval
Seat Material: PTFEMax. Pressure: 1000 psi CWP
Pipe Size: 3"Body Material: 316 Stainless Steel
Standards: ASTM A351-ZF8MPort: Full
Body Style: InlineConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualValve Structure: 2-Piece
Country of Origin (subject to change): China

Product Description

Ball Valve, Two Piece, FNPT Connection, Max. Pressure 1000 psi WOGPipe Size 3 In., Material of Construction 316 Stainless Steel, Seats PTFEBall Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Handle Stainless Steel, Lockable, With Vinyl Grip, Temp. Range (F) -25 to 450 Degrees Standards ASTM A351-ZF8M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews