20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G2151983| Mfr #: SV50F76006

$231.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151983 Mfr #: SV50F76006
Stem Type: Blowout ProofSeat Material: Delrin(R)
Max. Pressure: 6000 psi CWPBall Valve Product Group: Manual
Port: FullValve Structure: 2-Piece
Handle Material: 300 Stainless Steel with PVC GripFeatures: Actuator Mounting Pad
Stem Material: 316 Stainless SteelItem: Ball Valve
Body Seal Material: PTFECompliance: NACE MR-01-75 2002
Body Style: InlineConnection Type: FNPT x FNPT
Ball Material: 316 stainless steelHandle Type: Locking Lever
Temp. Range: 0 Degrees to 200 Degrees FValve Basic Body Material: Stainless Steel
Standards: ASTM A351 CF8MPipe Size: 3/4"
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

The reliable ball valve from Value Brand is designed with system control in mind. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. It has a blowout proof stem made of 316 Stainless Steel. The body is made of 316 stainless steel material. It includes a full port. The handle is made of 300 stainless steel with pvc grip material. The ball is made of 316 Stainless Steel. The handle type is: locking lever. It fits a pipe size of 3/4". The ball valve has a maximum pressure of 6000 psi CWP. The seat is made of Delrin(R) material. The temperature range is from 0 degrees to 200 degrees F. Features of this ball valve include: actuator mounting pad. It is NACE MR-01-75 2002. Standards include: ASTM A351 CF8M.

Product Reviews

Save 15%. Sign up for Z-mail.