KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1679431| Mfr #: 1PZC1

$34.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679431 Mfr #: 1PZC1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: 316 stainless steelBody Material: 316 Stainless Steel
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: Stainless SteelValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Stainless Steel
Temp. Range: -40 Degrees to 400 Degrees FPipe Size: 3/8"
Item: Ball ValveHandle Type: Butterfly
Handle Material: Stainless SteelConnection Type: FNPT x FNPT
Port: FullStandards: ASTM A351-ZF8M
Country of Origin (subject to change): China

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1000 psi CWP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Butterfly, Handle Material Stainless Steel, Stem Material Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews