KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G2289183| Mfr #: 1WMY1

$25.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289183 Mfr #: 1WMY1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: 316 stainless steelBody Material: 316 Stainless Steel
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Stainless Steel
Temp. Range: -25 Degrees to 450 Degrees FPipe Size: 3/8"
Item: Ball ValveHandle Type: Locking Lever
Handle Material: Stainless Steel with Vinyl GripConnection Type: FNPT x FNPT
Port: FullStandards: ASTM A351-ZF8M
Country of Origin (subject to change): China

Description

Ball Valve, Two Piece, FNPT Connection, Max. Pressure 1000 psi WOGPipe Size 3/8 In., Material of Construction 316 Stainless Steel, Seats PTFEBall Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Handle Stainless Steel, Lockable, With Vinyl Grip, Temp. Range (F) -25 to 450 Degrees Standards ASTM A351-ZF8M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews