3/8" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1392465| Mfr #: SV39036TE003

$25.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: 300 Stainless Steel with PVC Grip
Temp. Range: 0 Degrees to 400 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392465 Mfr #: SV39036TE003
Handle Material: 300 Stainless Steel with PVC GripTemp. Range: 0 Degrees to 400 Degrees F
Item: Ball ValveValve Basic Body Material: Stainless Steel
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Stem Type: Self-AdjustingHandle Type: Locking Lever
Seat Material: RPTFEBody Seal Material: PTFE
Pipe Size: 3/8"Valve Structure: 3-Piece
Body Material: 316 Stainless SteelStandards: ASTM A351 CF8M
Port: FullBody Style: Inline
Connection Type: FNPT x FNPTBall Valve Product Group: Manual
Max. Pressure: 1000 psi CWPCountry of Origin (subject to change): Multiple

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 1000 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews