4" FNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G2080373| Mfr #: SV53036TE040

$1083.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 4"
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2080373 Mfr #: SV53036TE040
Pipe Size: 4"Ball Valve Product Group: Manual
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Connection Type: FNPT x FNPTMax. Pressure: 600 psi CWP
Handle Type: Locking LeverValve Structure: 3-Piece
Standards: ASTM A351 CF8MBody Style: Inline
Seat Material: RPTFEValve Basic Body Material: Stainless Steel
Body Seal Material: PTFEHandle Material: 300 Stainless Steel with PVC Grip
Body Material: 316 Stainless SteelPort: Full
Temp. Range: 0 Degrees to 400 Degrees FItem: Ball Valve
Stem Type: Self-AdjustingCountry of Origin (subject to change): Multiple

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews