15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Stainless Steel Ball Valve Inline 1/4"

VALUE BRAND| Zoro #: G1280614| Mfr #: 1PZB6

$26.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1280614 Mfr #: 1PZB6
Stem Type: Blowout ProofSeat Material: PTFE
Standards: ASTM A351-ZF8MMax. Pressure: 1000 psi CWP
Handle Material: Stainless SteelValve Basic Body Material: Stainless Steel
Valve Structure: 2-PieceBall Valve Product Group: Manual
Body Material: 316 Stainless SteelStem Material: Stainless Steel
Item: Ball ValveTemp. Range: -40 Degrees to 400 Degrees F
Ball Material: 316 Stainless SteelHandle Type: Butterfly
Body Style: InlinePipe Size: 1/4"
Port: FullConnection Type: FNPT x MNPT
Country of Origin (subject to change): China

Product Description

Ball Valve, Two Piece, FNPT x MNPT Connection, Max. Pressure 1000 psi WOGPipe Size 1/4 In., Material of Construction 316 Stainless Steel, Seats PTFEBall Material Stainless Steel, Stem Material Stainless Steel, Handle Stainless Steel, Butterfly, Temp. Range (F) -40 to 400Standards ASTM A351-ZF8M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews