1/4" MNPT Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1348961| Mfr #: 1PZC3

$30.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348961 Mfr #: 1PZC3
Stem Type: Blowout ProofMax. Pressure: 1000 psi CWP
Handle Material: Stainless SteelStandards: ASTM A351-ZF8M
Stem Material: Stainless SteelBody Style: Inline
Item: Ball ValveHandle Type: Butterfly
Temp. Range: -40 Degrees to 400 Degrees FValve Basic Body Material: Stainless Steel
Ball Valve Product Group: ManualBall Material: 316 stainless steel
Seat Material: PTFEBody Material: 316 Stainless Steel
Valve Structure: 2-PiecePipe Size: 1/4"
Port: FullConnection Type: MNPT x MNPT
Country of Origin (subject to change): China

Product Description

With this ball valve from Value Brand, you'll have control when you need it. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a MNPT x MNPT connection. It has a blowout proof stem made of Stainless Steel. The ball is made of 316 Stainless Steel. The handle type is: butterfly. The temperature range is from -40 degrees to 400 degrees F. The body is made of 316 stainless steel material. It includes a full port. The seat is made of PTFE material. The ball valve has a maximum pressure of 1000 psi CWP. It fits a pipe size of 1/4". The handle is made of stainless steel material. Standards include: ASTM A351-ZF8M.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.