WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SS Ball Valve, MNPT, 3/8 in

VALUE BRAND| Zoro #: G2083252| Mfr #: 1PZC4

$39.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size: 3/8"
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel

Technical Specifications

Zoro #: G2083252 Mfr #: 1PZC4
Pipe Size: 3/8"Ball Valve Product Group: Manual
Ball Material: 316 stainless steelStem Material: Stainless Steel
Max. Pressure: 1000 psi CWPHandle Type: Butterfly
Valve Structure: 2-PieceStandards: ASTM A351-ZF8M
Body Style: InlineSeat Material: PTFE
Valve Basic Body Material: Stainless SteelConnection Type: MNPT x MNPT
Handle Material: Stainless SteelBody Material: 316 Stainless Steel
Port: FullTemp. Range: -40 Degrees to 400 Degrees F
Item: Ball ValveStem Type: Blowout Proof
Country of Origin (subject to change): China

Product Description

Ball Valve, Two Piece, MNPT Connection, Max. Pressure 1000 psi WOGPipe Size 3/8 In., Material of Construction 316 Stainless Steel, Seats PTFEBall Material Stainless Steel, Stem Material Stainless Steel, Handle Stainless Steel, Butterfly, Temp. Range (F) -40 to 400Standards ASTM A351-ZF8M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews