15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Stainless Steel Ball Valve Inline 3"

VALUE BRAND| Zoro #: G1155707| Mfr #: SV53036SW030

$554.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1155707 Mfr #: SV53036SW030
Stem Type: Self-AdjustingSeat Material: RPTFE
Handle Material: 300 Stainless Steel with PVC GripPort: Full
Valve Structure: 3-PieceBall Valve Product Group: Manual
Stem Material: 316 Stainless SteelItem: Ball Valve
Body Seal Material: PTFETemp. Range: 0 Degrees to 400 Degrees F
Ball Material: 316 Stainless SteelHandle Type: Locking Lever
Body Style: InlineStandards: ASTM A351 CF8M
Pipe Size: 3"Valve Basic Body Material: Stainless Steel
Connection Type: Socket x SocketMax. Pressure: 600 psi CWP
Body Material: 316 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3 In., Connection Type Socket x Socket, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews