KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Socket Stainless Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1525702| Mfr #: SV39036SW006

$54.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Self-Adjusting
Ball Valve Product Group: Manual
Ball Material: 316 stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525702 Mfr #: SV39036SW006
Stem Type: Self-AdjustingBall Valve Product Group: Manual
Ball Material: 316 stainless steelBody Material: 316 Stainless Steel
Max. Pressure: 1000 psi CWPBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 3-Piece
Seat Material: RPTFEValve Basic Body Material: Stainless Steel
Temp. Range: 0 Degrees to 400 Degrees FPipe Size: 3/4"
Body Seal Material: PTFEItem: Ball Valve
Handle Type: Locking LeverHandle Material: 300 Stainless Steel with PVC Grip
Connection Type: Socket x SocketPort: Full
Standards: ASTM A351 CF8MCountry of Origin (subject to change): Multiple

Description

Ball Valve, Body Material 316 Stainless Steel, Body Style Inline, 3-Piece, Pipe Size 3/4 In., Connection Type Socket x Socket, Full Port, Max. Pressure 1000 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material RPTFE, Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material 300 Stainless Steel with PVC Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews