Stacking Chair, Fixed Arms, Vinyl Black

VALUE BRAND| Zoro #: G1903702| Mfr #: 6GNP0

$147.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 250 lb.
Item: Stacking Chair
Overall Depth: 23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903702 Mfr #: 6GNP0
Weight Capacity: 250 lb.Item: Stacking Chair
Overall Depth: 23"Arm Style: Fixed
Frame Material: SteelOverall Height: 33-1/2"
Seat Color: BlackFrame Color: Chrome
Seat Material: VinylBack Color: Black
Overall Width: 23-1/2"Back Material: Vinyl
Country of Origin (subject to change): China

Description

Stacking Chair, Overall Height 33-1/2 In., Overall Width 23-1/2 In., Overall Depth 23 In., Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Arm Style Fixed, Weight Capacity 250 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews