KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stair Tread Marking Tape, 1In W, 4 ft. L

VALUE BRAND| Zoro #: G1841472| Mfr #: 7812R-1x48-32

$20.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841472 Mfr #: 7812R-1x48-32
Width: 1"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: YesItem: Glow-in-the-Dark Stair Marking Tape
Safety Tape Color: WhiteLegend: No legend
Roll Length: 4 ft.Performance Temp.: 50 Degrees to 220 Degrees F
Thickness: 89.2 milDie Cut Shape: Continuous Roll
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 ListedCountry of Origin (subject to change): United States

Description

Glow-in-the-Dark Stair Marking Tape, Pattern Solid, White, Width 1 In., Roll Length 4 ft., Continuous Roll, Die Cut Shape Continuous Roll, Thickness 89.2 mil, Performance Temp. 50 Degrees to 220 Degrees F, Glow-in-the-Dark Yes

Reviews