Stair Tread Marking Tape, Strip, 2-3/8In W

VALUE BRAND| Zoro #: G0674703| Mfr #: 7800-TREAD-1

$49.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674703 Mfr #: 7800-TREAD-1
Legend: No LegendRetroreflective Grade: Not Retroreflective
Performance Temp.: 50 Degrees to 220 Degrees FItem: Glow-in-the-Dark Stair Marking Tape
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 ListedWidth: 2-3/8"
Pattern: StripedTape Format: Die Cut
Tape Strip Length: 4"Safety Tape Color: Black, White
Die Cut Shape: StripGlow-in-the-Dark: Yes
Thickness: 100 milCountry of Origin (subject to change): United States

Product Description

Glow-in-the-Dark Stair Marking Tape, Pattern Striped, Black, White, Width 2-3/8 In., Tape Strip Length 4 In., Die Cut, Die Cut Shape Strip, Thickness 100 mil, Performance Temp. 50 Degrees to 220 Degrees F, Glow-in-the-Dark Yes

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.