VALUE BRAND Alkaline D Batteries, 6 Pack

VALUE BRAND| Zoro #: G0409236| Mfr #: 4TAE3

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409236 Mfr #: 4TAE3
Standards: IEC60086/ANSIVoltage: 1.5
Battery Chemistry: AlkalineStandard Battery Type: Standard Battery
Standard Battery Pack Size: 6Standard Battery Size: D
Standard Battery Series: WQLCountry of Origin (subject to change): China

Product Description

Standard Battery Type Standard Battery, Standard Battery Size D, Battery Chemistry Alkaline, Voltage 1.5, Standards IEC60086/ANSI, Standard Battery Series WQL, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.