Standard Keyed Cam Lock, Key C346A

VALUE BRAND| Zoro #: G0099845| Mfr #: 1XTB3

$6.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Latching Distance (In.): 1
Opens With: Key
Unlocking Radius (Deg.): 90 or 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099845 Mfr #: 1XTB3
Max. Latching Distance (In.): 1Opens With: Key
Unlocking Radius (Deg.): 90 or 180Key Type: Alike
Package Quantity: 1Weather Resistant: No
Includes: 2 Cams, HardwareNumber of Pins: 0
Head Dia. (In.): 7/8Cam Width (In.): 5/8
Cam Length (In.): 1-1/4, 1-3/4Cam Lock Type: Standard Keyed Cam Lock
For Door Thickness (In.): 9/32Key Number: C346A
Finish: Stainless steelMounting Hole Dia. (In.): 3/4
Number of Keys: 2Unlock Turn Direction: Left/Right
Offset (In.): 0, 3/8Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1/4, 5/8, 1 In, Offset 3/8, 0 In, For Door Thickness 1 9/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews