THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Standard Keyed Cam Lock, Key C346A

VALUE BRAND| Zoro #: G0099906| Mfr #: 1XTB5

$8.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Weather Resistant: No
Offset (In.): 0, 3/8
Opens With: Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099906 Mfr #: 1XTB5
Weather Resistant: NoOffset (In.): 0, 3/8
Opens With: KeyPackage Quantity: 1
Max. Latching Distance (In.): 1-3/8Key Type: Alike
Head Dia. (In.): 7/8Number of Keys: 2
Key Number: C346ACam Width (In.): 5/8
Finish: Stainless steelCam Length (In.): 1-1/4, 1-3/4
Includes: 5/8" x 1-1/2" Flat Cam, 5/8" x 1-1/4" Offset Cam, HardwareCam Lock Type: Standard Keyed Cam Lock
Number of Pins: 0Item: Disc Tumbler Cam Lock
Unlocking Radius (Deg.): 90 or 180Unlock Turn Direction: Left/Right
Mounting Hole Dia. (In.): 3/4For Door Thickness (In.): 25/32
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 3/4, 1-1/4, 1-1/2 In, Offset 3/8 In, For Door Thickness 25/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews