STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key C346A

VALUE BRAND| Zoro #: G0100021| Mfr #: 1XTB9

$6.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Finish: Black Powder coated
For Door Thickness (In.): 9/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100021 Mfr #: 1XTB9
Package Quantity: 1Finish: Black Powder coated
For Door Thickness (In.): 9/32Cam Width (In.): 5/8
Mounting Hole Dia. (In.): 3/4Cam Lock Type: Standard Keyed Cam Lock
Offset (In.): 0, 3/8Max. Latching Distance (In.): 1
Key Type: AlikeHead Dia. (In.): 7/8
Number of Keys: 2Item: Disc Tumbler Cam Lock
Cam Length (In.): 1-1/4, 1-3/4Includes: 2 Cams, Hardware
Unlock Turn Direction: Left/RightNumber of Pins: 0
Unlocking Radius (Deg.): 90 or 180Key Number: C346A
Opens With: KeyWeather Resistant: No
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1/4, 5/8, 1 In, Offset 3/8 In, For Door Thickness 1 17/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews