THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Standard Keyed Cam Lock, Key C413A

VALUE BRAND| Zoro #: G0100046| Mfr #: 1XTA7

$7.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black Powder coated
Key Number: C413A
Head Dia. (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100046 Mfr #: 1XTA7
Finish: Black Powder coatedKey Number: C413A
Head Dia. (In.): 7/8Cam Length (In.): 1-1/4, 1-3/4
Mounting Hole Dia. (In.): 3/4Includes: 2 Cams, Hardware
Weather Resistant: NoPackage Quantity: 1
Unlocking Radius (Deg.): 90 or 180Offset (In.): 0, 3/8
Cam Width (In.): 5/8Unlock Turn Direction: Left/Right
Item: Disc Tumbler Cam LockOpens With: Key
Number of Pins: 0Key Type: Alike
For Door Thickness (In.): 17/32Max. Latching Distance (In.): 1-1/4
Cam Lock Type: Standard Keyed Cam LockNumber of Keys: 2
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1/2, 5/8, 1-1/4 In, Offset 3/8 In, For Door Thickness 17/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews