Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Standard Keyed Cam Lock, Key C415A

VALUE BRAND| Zoro #: G0099942| Mfr #: 1XTD9

$9.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 2 Cams, Hardware
Mounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099942 Mfr #: 1XTD9
Includes: 2 Cams, HardwareMounting Hole Dia. (In.): 3/4
Item: Disc Tumbler Cam LockOffset (In.): 0, 3/8
Opens With: KeyFor Door Thickness (In.): 1-1/32
Package Quantity: 1Key Number: C415A
Cam Length (In.): 1-1/4, 1-3/4Unlocking Radius (Deg.): 90 or 180
Key Type: AlikeNumber of Pins: 0
Cam Width (In.): 5/8Cam Lock Type: Standard Keyed Cam Lock
Max. Latching Distance (In.): 1-3/4Head Dia. (In.): 7/8
Number of Keys: 2Finish: Stainless steel
Weather Resistant: NoUnlock Turn Direction: Left/Right
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1, 1-3/8, 1-3/4 In, Offset 3/8 In, For Door Thickness 1 1/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews