Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Standard Keyed Cam Lock, Key C415A

VALUE BRAND| Zoro #: G0100003| Mfr #: 1XTE2

$10.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Key Number: C415A
Head Dia. (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100003 Mfr #: 1XTE2
Finish: Stainless steelKey Number: C415A
Head Dia. (In.): 7/8Cam Length (In.): 1-1/4, 1-3/4
Mounting Hole Dia. (In.): 3/4Includes: 2 Cams, Hardware
Weather Resistant: NoPackage Quantity: 1
Unlocking Radius (Deg.): 90 or 180Offset (In.): 0, 3/8
Cam Width (In.): 5/8Unlock Turn Direction: Left/Right
Item: Disc Tumbler Cam LockOpens With: Key
Number of Pins: 0Key Type: Alike
For Door Thickness (In.): 1-17/32Max. Latching Distance (In.): 2-1/4
Cam Lock Type: Standard Keyed Cam LockNumber of Keys: 2
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1-1/2, 1-7/8, 2-1/4 In, Offset 3/8 In, For Door Thickness 1 17/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews