Standard Keyed Cam Lock, Key C415A

VALUE BRAND| Zoro #: G0100064| Mfr #: 1XTE4

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Unlocking Radius (Deg.): 90 or 180
Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0100064 Mfr #: 1XTE4
Unlocking Radius (Deg.): 90 or 180Cam Lock Type: Standard Keyed Cam Lock
Number of Keys: 2Head Dia. (In.): 7/8
Opens With: KeyNumber of Pins: 0
Key Type: AlikeMax. Latching Distance (In.): 1-1/4
Item: Disc Tumbler Cam LockFor Door Thickness (In.): 17/32
Cam Length (In.): 1-1/4, 1-3/4Unlock Turn Direction: Left/Right
Cam Width (In.): 5/8Includes: 2 Cams, Hardware
Finish: Black Powder coatedMounting Hole Dia. (In.): 3/4
Offset (In.): 0, 3/8Package Quantity: 1
Key Number: C415AWeather Resistant: No
Country of Origin (subject to change): China

Description

Disc Tumbler Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam Length 1 1/4, 1 3/4 In, Cam Width 5/8 In, Max Latching Distance 1/2, 5/8, 1-1/4 In, Offset 3/8 In, For Door Thickness 17/32 In, Unlock Turn Direction Either, Unlocking Radius 90 or 180 Deg, Includes 2 Keys, 2 Cams, Hardware

Reviews